Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 285-3M-06
Zoro # G506419884
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 285 mm (11.23 in)
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 285-3M-06
- Top Width 6 mm (0.24 in)
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 285-3M-06
- Zoro # G506419884
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 285 mm (11.23 in) |
Top Width | 6 mm (0.24 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 285-3M-06 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Material | Rubber |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.01 |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- NATIONAL Small Bore Inch Seal, 473203 (473203)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- BESTORQ H Timing Belts (700H100)
- BESTORQ XL Timing Belts (162XL037)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- BESTORQ L Timing Belts (210L100)
- MEGADYNE HTD Timing G BELT T-BELTS (535-5M-09)
- Bestorq Timing Belts