Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 270-3M-09
Zoro # G406420171
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 270 mm (10.63 in)
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 270-3M-09
- Storage Temp. 40F-100F
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 270-3M-09
- Zoro # G406420171
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 270 mm (10.63 in) |
Height | 0.095 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 270-3M-09 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Standards | RMA |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Weight | 0.02 |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-270 mm (10.63 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-270 mm (10.63 in)
Number of Teeth -90
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-270 mm (10.63 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-270 mm (10.63 in)
Number of Teeth -90
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 10mmBore, 75mmStroke (CXSL10-75)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- LOC-LINE Round Nozzle, Gray, 1/4", PK50 (49424-G)
- BESTORQ Timing Belt Model D900H150 90 in Effective length and 15 in Top Width (D900H150)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- Bestorq Power Transmission Belts