Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 267-3M-09
Zoro # G806420030
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 267 mm (10.52 in)
- Number of Teeth - Timing Belts 89
- Industry Number - Timing Belts 267-3M-09
- For Use With Heavy Duty General Application
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 267-3M-09
- Zoro # G806420030
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 267 mm (10.52 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 89 |
Industry Number - Timing Belts | 267-3M-09 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.02 |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Material | Rubber |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-267 mm (10.52 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-267 mm (10.52 in)
Number of Teeth -89
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-267 mm (10.52 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-267 mm (10.52 in)
Number of Teeth -89
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Yoke (6K807)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- BESTORQ H Timing Belts (490H150)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- BESTORQ 3M Timing Belts (384-3M-15)
- GATES Polyflex Belts, 7M1500 (7M1500)
- Bestorq Timing Belts