Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 249-3M-06
Zoro # G006420106
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 249 mm (9.81 in)
- Number of Teeth - Timing Belts 83
- Industry Number - Timing Belts 249-3M-06
- Temp. Range -30 F to 160 F
- Height 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 249-3M-06
- Zoro # G006420106
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 249 mm (9.81 in) |
Height | 0.095 in |
Top Width | 6 mm (0.24 in) |
Details
Number of Teeth - Timing Belts | 83 |
Industry Number - Timing Belts | 249-3M-06 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Weight | 0.01 |
Storage Temp. | 40F-100F |
Material | Rubber |
Number of Ribs | 1 |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-249 mm (9.81 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-249 mm (9.81 in)
Number of Teeth -83
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-249 mm (9.81 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-249 mm (9.81 in)
Number of Teeth -83
Pitch-3
0.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- SENQCIA INSPIRE SERIES C2062H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2062RL)
- HANKISON Refrigerated Air Dryer (HPR5-10)
- BESTORQ XL Timing Belts (120XL037)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- BESTORQ 8M Timing Belts, 1440-8M-20 (1440-8M-20)
- BESTORQ H Timing Belts (450H100)
- BESTORQ Timing Belt Model D580H200 58 in Effective length and 2 in Top Width (D580H200)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- BANDO 5M Ht Timing Belt, 300-5M-15 (300-5M-15)
- Bestorq Power Transmission Belts