Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 195-3M-09
Zoro # G306420196
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 195 mm (7.68 in)
- Number of Teeth - Timing Belts 65
- Industry Number - Timing Belts 195-3M-09
- For Use With Heavy Duty General Application
- Weight 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 195-3M-09
- Zoro # G306420196
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 195 mm (7.68 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 65 |
Industry Number - Timing Belts | 195-3M-09 |
For Use With | Heavy Duty General Application |
Weight | 0.01 |
Number of Ribs | 1 |
Standards | RMA |
Banded Belt | No |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-195 mm (7.68 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-195 mm (7.68 in)
Number of Teeth -65
Pitch-3
0.01
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-195 mm (7.68 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-195 mm (7.68 in)
Number of Teeth -65
Pitch-3
0.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-10-11)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- ZEELINE 120 lbs Filler Pump with Follower Plate for Open Drum (327)
- BESTORQ Bestorq Timing Belt Model 88MXL025 - 8.8 in Outside Length - 0.25 in Top Width (88MXL025)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- B B MANUFACTURING 8T5/410, Timing Belt, Polyurethane, Steel (8T5/410)
- Bestorq Power Transmission Belts