Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 1071-3M-06
Zoro # G506420224
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1071 mm (42.17 in)
- Number of Teeth - Timing Belts 357
- Industry Number - Timing Belts 1071-3M-06
- Number of Ribs 1
- Height 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1071-3M-06
- Zoro # G506420224
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1071 mm (42.17 in) |
Height | 0.095 in |
Top Width | 6 mm (0.24 in) |
Details
Number of Teeth - Timing Belts | 357 |
Industry Number - Timing Belts | 1071-3M-06 |
Number of Ribs | 1 |
Weight | 0.04 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1071 mm (42.17 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1071 mm (42.17 in)
Number of Teeth -357
Pitch-3
0.04
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1071 mm (42.17 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1071 mm (42.17 in)
Number of Teeth -357
Pitch-3
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1020 (WB1020)
- SPEEDAIRE Hose Mender, 1/4 In. ID, Brass (5A249)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ L Timing Belts (270L100)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BESTORQ 8M Timing Belts, 720-8M-30 (720-8M-30)
- BESTORQ Timing Belt Model 180XL750 18 in Effective length and 75 in Top Width (180XL750)
- BESTORQ XL Timing Belts (150XL025)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- Bestorq Timing Belts