Shop All V-Belts
Bestorq
240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs
Mfr # 240J4
Zoro # G306389912
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 240J4
- Number of Ribs 4
- Top Width 0.368 in
- Material Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.368 in |
Height | 0.16 in |
Pitch Length | 24 in |
Details
Industry Number | 240J4 |
Number of Ribs | 4 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.368 in
Material-Rubber
Pitch Length-24 in
Height-0.16 in
Number of Ribs-4
Pitch-0.092in
0.1
Oil and Heat resistant
Top Width-0.368 in
Material-Rubber
Pitch Length-24 in
Height-0.16 in
Number of Ribs-4
Pitch-0.092in
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- D&D 1360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1360)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- BESTORQ Aftermarket Husqvarna MZ6128 (966613103) (Deck 61" 2001-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- DAYTON BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ8)
- Bestorq Power Transmission Belts