Shop All V-Belts
Bestorq
1666324 SIMPLICITY Snow Thrower Attachments: 1690032 Belt for Drive, W/69" Belt O.C., 4LK690
Mfr # 4LK690
Zoro # G103845260
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 69 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1666324 |
Replaces OEM Brand | SIMPLICITY |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.42 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-69 in Height-5/16 in Weight: 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248328 Replacement Belt, B100 (B100)
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- Bestorq Power Transmission Belts