Shop All Timing Belts
Bestorq
14M Timing Belts
Mfr # 2240-14M-55
Zoro # G106390675
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 2240 mm (88.19 in)
- Number of Teeth - Timing Belts 160
- Industry Number - Timing Belts 2240-14M-55
- Standards RMA
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 2240-14M-55
- Zoro # G106390675
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2240 mm (88.19 in) |
Top Width | 55 mm (2.17 in) |
Height | 0.39 in |
Details
Number of Teeth - Timing Belts | 160 |
Industry Number - Timing Belts | 2240-14M-55 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Weight | 2.64 |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-2240 mm (88.19 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2240 mm (88.19 in)
Number of Teeth -160
Pitch-14
2.64
Oil and Heat resistant
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-2240 mm (88.19 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2240 mm (88.19 in)
Number of Teeth -160
Pitch-14
2.64
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 1 oz. (16201)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- BESTORQ XL Timing Belts (400XL037)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- Bestorq Timing Belts