Shop All Timing Belts
Bestorq
14M Timing Belts
Mfr # 1078-14M-85
Zoro # G306414706
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1078 mm (42.44 in)
- Number of Teeth - Timing Belts 77
- Industry Number - Timing Belts 1078-14M-85
- Top Width 85 mm (3.35 in)
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1078-14M-85
- Zoro # G306414706
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1078 mm (42.44 in) |
Top Width | 85 mm (3.35 in) |
Height | 0.39 in |
Details
Number of Teeth - Timing Belts | 77 |
Industry Number - Timing Belts | 1078-14M-85 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Weight | 1.96 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Banded Belt | No |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1078 mm (42.44 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.55 in
1.96
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1078 mm (42.44 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.55 in
1.96
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 6 (FBS66-D6)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- DYNABRADE Shim Pack (51951)
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- D&D Timing Belt, L, 1 x 32.2in PL, T86 (322L100)
- Bestorq Power Transmission Belts