Shop All Data & Ethernet Cables
Bestlink Netware
RJ12 Modular Cable- 7ft- Straight
Mfr # 170111S
Zoro # G0318553
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 170111S
- Zoro # G0318553
- Country of Origin China
- Category Data & Ethernet Cables
Description
Flat modular telephone cords come in may be straight pinned or reversed pinned with a silver jacket color. These cables are used for voice applications(reverse), or data applications(straight).
Type: RJ12
Direction: Straight
Gauge: 28AWG
Conductors: 4
Length: 7ft
Color: Silver Satin
Type: RJ12
Direction: Straight
Gauge: 28AWG
Conductors: 4
Length: 7ft
Color: Silver Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Full 15W Two-Way GMRS Radio, w/Microphone (MXT275)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- BESTLINK NETWARE DVI-D Dual Link-M (24+1) to HDMI-F Adapter (181241)
- Bestlink Netware Data & Ethernet Cables