Shop All Data & Ethernet Cables
Bestlink Netware
Nylon Cable Tie 40lbs- 6", Clear, 100pk
Mfr # 220102CL
Zoro # G0277865
original price:
$17.99
18% off
new price: $14.65
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 220102CL
- Zoro # G0277865
- Country of Origin China
- Category Data & Ethernet Cables
Description
Our Cable Ties are made of general purpose Nylon 6/6. The smooth, rounded edges ensure that your cables and wires are not cut or damaged with use. These ties are self-locking with a low profile head that conserves space.
These zip ties are used for securing loose wire, cable and cords.
Tensile Strength: 40lbs
Length: 6"
Pack size: 100
Color: Clear
These zip ties are used for securing loose wire, cable and cords.
Tensile Strength: 40lbs
Length: 6"
Pack size: 100
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Eaton PWHR12280W4FR (MAX3903864)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 15ft- Black (100741BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- BESTLINK NETWARE Banana Plug Gold Plated Plastic Red (201201RD)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- Bestlink Netware Data & Ethernet Cables