Shop All Data & Ethernet Cables
Bestlink Netware
Nylon Cable Tie 18lbs- 4", Black, 100pk
Mfr # 220101BK
Zoro # G0301193
product price: $11.15
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 220101BK
- Zoro # G0301193
- Country of Origin China
- Category Data & Ethernet Cables
Description
Our Cable Ties are made of general purpose Nylon 6/6. The smooth, rounded edges ensure that your cables and wires are not cut or damaged with use. These ties are self-locking with a low profile head that conserves space.
These zip ties are used for securing loose wire, cable and cords.
Tensile Strength: 18lbs
Length: 4"
Pack size: 100
Color: Black
These zip ties are used for securing loose wire, cable and cords.
Tensile Strength: 18lbs
Length: 4"
Pack size: 100
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- ILC Replacement for Dantona Custom-107 (CUSTOM-107 DANTONA)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- BESTLINK NETWARE CAT6 RJ45 110 Type Shielded Keystone Jack (101704)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler w/ Dust Cap (102052)
- BESTLINK NETWARE Conductor Stranded Security Wire 22/4- 1000Ft (501302)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Orange, 100pk (101301OR)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- Bestlink Netware Data & Ethernet Cables