Shop All Data & Ethernet Cables
Bestlink Netware
HDMI-Female/Mini-HDMI Male Cable- 8"
Mfr # 181230
Zoro # G0302785
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 181230
- Zoro # G0302785
- Country of Origin China
- Category Data & Ethernet Cables
Description
High Definition Multimedia Interfaces transmits compressed digital data, and is a good alternative for coaxial cable. These cables/adapters allow you to connect all of your high speed HDMI devices with high quality gold plated plugs. 30AWG, Tinned copper OD:6.0mm Max Resolution : 4K,2K Data Throughput: 10.2Gbps 1080p resolution at 60Hz 4K resolution at 24Hz Deep Color up to 16-bits per channel Plug protection caps RoHS compliant Type: HDMI-F / Mini HDMI-M Length: 8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI VIDEO Vigor Gk50 Elite Ll Us Mech Switch (VIGORGK50ELL)
- NINTENDO Switch Mario Kart 8 Deluxe Bundle - Multi (HADSKABLM)
- ILC Replacement for 3ware 9650se Battery (9650SE BATTERY 3WARE)
- ILB GOLD Baby Monitor Battery, Replacement For Vtech, Rm7764Hd Battery (RM7764HD BATTERY)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler w/ Dust Cap (102052)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Orange, 100pk (101301OR)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- Bestlink Netware Data & Ethernet Cables