Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Blue
Mfr # 100353BL
Zoro # G0276763
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100353BL
- Zoro # G0276763
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot. Type: Cat8 Length: 3ft Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS GLAB20A BATTERY 20 V LITHIUM ION (GLAB2020B)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- ULTRALAST Battery 12 Volt Alkaline Ultralast Specialty Battery (UL23A)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE Conductor Stranded Security Wire 22/4- 1000Ft (501302)
- BESTLINK NETWARE RJ12 (6P6C) Plug for Solid Round Wire, 100pk (170306)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- Bestlink Netware Data & Ethernet Cables