Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 35ft- Yellow
Mfr # 100362YW
Zoro # G0297264
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100362YW
- Zoro # G0297264
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot. Type: Cat8 Length: 35ft Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wall Mount 1 Cylinder Bracket (G-100)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- ILC Replacement for Cognex Dma-hhbattery-01 Battery (DMA-HHBATTERY-01)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Yellow (101000YW)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue (100350BL)
- BESTLINK NETWARE Blank Panel(19") for Keystone Jack- 12-Port- 1U (102220)
- Bestlink Netware Data & Ethernet Cables