Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Orange
Mfr # 100358OR
Zoro # G0297815
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100358OR
- Zoro # G0297815
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot.
Type: Cat8
Length: 10ft
Color: Orange
Type: Cat8
Length: 10ft
Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- MIGHTY MAX BATTERY 12V 10AH BATTERY SIGMAS SP12-10, PSH-12100 REPLACEMENT (ML10-12553)
- ILC Replacement for Datalogic 94acc1386 Battery (94ACC1386 BATTERY DATALOGIC)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- White (100900WT)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- BESTLINK NETWARE CAT6 FTP Industrial Outdoor Patch Cable w/Dust Cap- 200ft- Black (100241BK)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- ICC ICC IC107L6CWH Cat 6 Ez Modular Connector; White (IC107L6CWH)
- Bestlink Netware Data & Ethernet Cables