Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black
Mfr # 100358BK
Zoro # G0283596
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100358BK
- Zoro # G0283596
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot.
Type: Cat8
Length: 10ft
Color: Black
Type: Cat8
Length: 10ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax Cable- 1000Ft- Black CMR (202804)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 8ft- Blue (100748BL)
- BESTLINK NETWARE Universal 1 5/16" Wall Mount J-Hooks, 25pk (102291)
- CMPLE Cmple 1142-N DUAL IR Emitter Mini Stick-On Infrared Emitters Blink Eye (1142-N)
- Bestlink Netware Data & Ethernet Cables