Shop All Data & Ethernet Cables
Bestlink Netware
CAT6A UTP Ethernet Network Booted Cable- 25ft- Purple
Mfr # 100761PU
Zoro # G0297858
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100761PU
- Zoro # G0297858
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6A patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6A patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6A Length: 25ft Color: Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- SWE-TECH 3C HDMI High Speed Keystone Insert Coupler, HDMI Type-A Female To HDMI Type-A Female, 4K 60Hz, White (FWT329-00400WH)
- MIGHTY MAX BATTERY ML18-12 12V 18AH CB19-12 SLA AGM Rechargeable Deep Cycle Repl Battery (ML18-1221)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 0.5ft- Green (100816GN)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 14ft- Reverse (170102R)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- BESTLINK NETWARE Nylon Cable Tie 18lbs- 4", Black, 100pk (220101BK)
- Bestlink Netware Data & Ethernet Cables