Shop All Data & Ethernet Cables
Bestlink Netware
CAT6A UTP Ethernet Network Booted Cable- 1ft- White
Mfr # 100751WT
Zoro # G0292748
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100751WT
- Zoro # G0292748
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6A patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6A patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6A Length: 1ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- NEXIQ TECHNOLOGIES Nexiq Technologies MPS-404032 Latching USB Cable (MPS-404032)
- BESTLINK NETWARE Polarized Speaker Wire Coil CCA 14AWG/2- 100ft- Clear Jacket (203611)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- BESTLINK NETWARE Desktop Switch TP-Link SF1008D- 8 Port 10/100Mbps (102303)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m (7000-13221-3480300)
- Bestlink Netware Data & Ethernet Cables