Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Non Booted Cable- 6ft Black
Mfr # 100106BK
Zoro # G0295496
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100106BK
- Zoro # G0295496
- Country of Origin China
- Category Data & Ethernet Cables
Description
These non-boot UTP patch cables are designed for network adapters, hubs, routers, switches, DSL/Cable modems, patch panels and other computer networking applications. Designed with a high-quality RJ-45 plug, these patch cables also feature 50 micron gold plated contacts for maximum signal transfer. Type: CAT6 Length: 6ft Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Emergi-Lite KSM272 (MAX3961997)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- CHARGETECH Chargetech Wall Mount/Table Top Charging Station. Incl. 8 Braided (CT-300061)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/5- 500Ft (202874)
- BESTLINK NETWARE Banana Plug Gold Plated Plastic Red (201201RD)
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 15ft- Black (100228BK)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- Bestlink Netware Data & Ethernet Cables