Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 9ft- Gray
Mfr # 100749GY
Zoro # G0302338
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100749GY
- Zoro # G0302338
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6 Length: 9ft Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Cyberpower CP1500AVRLCD - 2 Pack (ML9-12MP25112474793)
- ILC Replacement for Philips 5070-abe (5070-ABE PHILIPS)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- BESTLINK NETWARE Polarized Speaker Wire Spool 16AWG/2 CCA- 1000Ft- Clear Jacket (203634)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded - 1000Ft-Gray (100904GY)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- BESTLINK NETWARE RJ45 (8P8C) Plug for Stranded Flat Wire, 100pk (170307)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- White (100716WT)
- Bestlink Netware Data & Ethernet Cables