Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 50Ft- Blue
Mfr # 100709BL
Zoro # G0318492
product price: $19.49
/ea
$19.49
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
- Brand Bestlink Netware
- MFR # 100709BL
- Zoro # G0318492
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications.
Type: CAT6
Length: 50ft
Color: Blue
Type: CAT6
Length: 50ft
Color: Blue
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
- ILC Replacement for Eagle Picher Ltc-7pn (LTC-7PN EAGLE PICHER)
- GENERAC WiFi Booster (7203)
- BATTERY CLERK AJC Werker WKA12-3.3F2 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191673)
- ILC Replacement for Allflex Pw320 Battery (PW320 BATTERY ALLFLEX)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue (100350BL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- White (100350WT)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- BESTLINK NETWARE Multi-Function 2" Batwing J-Hook With Flange Clip, 25pk (102297)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- KINESIS Savant Elite2 Triple F (FP30A)
- Bestlink Netware Data & Ethernet Cables