Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 4ft- Orange
Mfr # 100700OR
Zoro # G0268984
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100700OR
- Zoro # G0268984
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6 Length: 4ft Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- MOTOROLA Belt Clip, Material Plastic/Metal (PMLN4651A)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- BESTLINK NETWARE HDMI-Female/Mini-HDMI Male Cable- 6ft (181232)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax CMR Cable- 500Ft- Black (202803)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- Bestlink Netware Data & Ethernet Cables