Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 35Ft- Purple
Mfr # 100718PU
Zoro # G0310275
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100718PU
- Zoro # G0310275
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6 Length: 35ft Color: Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Booted Cable- 20Ft- Orange (100514OR)
- BESTLINK NETWARE RG59 w/2x18AWG Power- 1000ft- White CM (202606)
- BESTLINK NETWARE Inline DSL Filter (170802)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Gray (100358GY)
- BESTLINK NETWARE RJ45 (8P8C) Plug for Stranded Flat Wire, 100pk (170307)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black (100358BK)
- Bestlink Netware Data & Ethernet Cables