Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 2Ft- Gray
Mfr # 100702GY
Zoro # G0282695
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100702GY
- Zoro # G0282695
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6 Length: 2ft Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- BESTLINK NETWARE Wallmount Cabinet DIY Kit- 6U (102232)
- BESTLINK NETWARE Nylon Cable Tie 50lbs- 8", Black, 100pk (220103BK)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18609)
- Bestlink Netware Data & Ethernet Cables