Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 15Ft- White
Mfr # 100707WT
Zoro # G0279658
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100707WT
- Zoro # G0279658
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications.
Type: CAT6
Length: 15ft
Color: White
Type: CAT6
Length: 15ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Intermec/Norand NT121 12V 2.2Ah Battery (MAX3512629)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- DETEX Hardwired Flush Mount Alarm, Door Management, Beige (EAX-411SK)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- BESTLINK NETWARE RG59 w/2x18AWG Power- 1000ft- White CM (202606)
- Bestlink Netware Data & Ethernet Cables