Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 UTP Ethernet Network Booted Cable- 100Ft- Yellow
Mfr # 100711YW
Zoro # G0295444
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100711YW
- Zoro # G0295444
- Country of Origin China
- Category Data & Ethernet Cables
Description
These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: CAT6 Length: 100ft Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- BESTLINK NETWARE Multi-Function 1 5/16" Batwing J-Hook With Flange Clip, 25pk (102296)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax CMR Cable- 500Ft- Black (202803)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 15ft- Black (100741BK)
- BESTLINK NETWARE Large Cable Hanger, 200pk (102261)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- Bestlink Netware Data & Ethernet Cables