Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Solid Wire Bulk CMR Cable- 1000ft- Yellow
Mfr # 101000YW
Zoro # G0299748
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 101000YW
- Zoro # G0299748
- Country of Origin China
- Category Data & Ethernet Cables
Description
Able to transmit data and voice at fast speeds, network cables like these are perfect for video conferences in businesses, and file transfers of various sizes in crowded buildings like college campuses and dormitories. Designed with a UTP design, this CMR rated data cable resists cross-talk and alien interference, a plus for the mass populace found on commercial and residential sites.
Color: Yellow
Length: 1000ft
Color: Yellow
Length: 1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- White (101000WT)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Black (101005BK)
- Bestlink Netware Data & Ethernet Cables