Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Solid Wire Bulk CMR Cable- 1000ft- Green
Mfr # 101000GN
Zoro # G0302103
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 101000GN
- Zoro # G0302103
- Country of Origin China
- Category Data & Ethernet Cables
Description
Able to transmit data and voice at fast speeds, network cables like these are perfect for video conferences in businesses, and file transfers of various sizes in crowded buildings like college campuses and dormitories. Designed with a UTP design, this CMR rated data cable resists cross-talk and alien interference, a plus for the mass populace found on commercial and residential sites.
Color: Green
Length: 1000ft
Color: Green
Length: 1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- BELKIN 20000mAh Power Bank (BPB002btBK)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- BESTLINK NETWARE HDMI-Female/Mini-HDMI Male Cable- 6ft (181232)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- BESTLINK NETWARE Multi-Function 3/4" Batwing J-Hook With Flange Clip, 25pk (102295)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- Bestlink Netware Data & Ethernet Cables