Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Shielded Crossover Cable- 5Ft- Gray Wire/Green Boot
Mfr # 100824GY
Zoro # G0316706
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100824GY
- Zoro # G0316706
- Country of Origin China
- Category Data & Ethernet Cables
Description
Shielded ethernet crossover cables are designed to directly connect two devices of the same type: two hosts or two switches to each other, such as computers and game machines. No more need for normal straight through patch cables which require a device to be connected to a network switch, hub or router before communicating with another device. A crossover cable simply switches the wires, allowing the devices to bypass switches and hubs.
Type: CAT6
Length: 5ft
Color: Gray Wire/Green Boot
Type: CAT6
Length: 5ft
Color: Gray Wire/Green Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- BLUE Blue 214949 Baby Bottle SL Studio Condenser Microphone (214949)
- PRESTIGE Keyboard Shelf, CPU Plat, White Chocolate (99830-2152)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- White (100716WT)
- BESTLINK NETWARE Inline DSL Filter (170802)
- BESTLINK NETWARE Wallmount Cabinet DIY Kit- 6U (102232)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- White (100900WT)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black (100358BK)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- Bestlink Netware Data & Ethernet Cables