Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Shielded Crossover Cable- 1Ft- Gray Wire/Green Boot
Mfr # 100821GY
Zoro # G0280875
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100821GY
- Zoro # G0280875
- Country of Origin China
- Category Data & Ethernet Cables
Description
Shielded ethernet crossover cables are designed to directly connect two devices of the same type: two hosts or two switches to each other, such as computers and game machines. No more need for normal straight through patch cables which require a device to be connected to a network switch, hub or router before communicating with another device. A crossover cable simply switches the wires, allowing the devices to bypass switches and hubs.
Type: CAT6
Length: 1ft
Color: Gray Wire/Green Boot
Type: CAT6
Length: 1ft
Color: Gray Wire/Green Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ILC Replacement for Sanyo Cr12600set-ft3 (CR12600SET-FT3 SANYO)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black (100358BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Orange, 100pk (101301OR)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/8- 250Ft (202878)
- BESTLINK NETWARE CAT6 FTP Industrial Outdoor Patch Cable w/Dust Cap- 200ft- Black (100241BK)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- Bestlink Netware Data & Ethernet Cables