Shop All Voice & Data Jacks
Bestlink Netware
CAT6 RJ45 110 Type 180 Deg Keystone Jack- 100pk- Green
Mfr # 101701GN-100
Zoro # G9918052
product price: $188.99
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 101701GN-100
- Zoro # G9918052
- Country of Origin China
- Category Voice & Data Jacks
Description
CAT6 RJ45 110 Type 180 Degree Keystone Jack is 8-position 8-conductor (8P8C) and designed for computer networking. It is engineered to provide superior performance and reliability, supporting up to Gigabit Ethernet applications. The advanced printed circuit board design is tuned to provide optimum signal quality with maximum headroom, allowing it to exceed TIA/EIA Category 6 performance standards. Color: Green Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Yellow (101707YW)
- BESTLINK NETWARE Decora Type Keystone Wallplate- 3 Port- White (101803WT)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 2Port- Black (101832BK)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Gray (101707GY)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- Bestlink Netware Voice & Data Jacks