Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Non Booted Cable- 5ft- Blue
Mfr # 100403BL
Zoro # G0274277
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 100403BL
- Zoro # G0274277
- Country of Origin China
- Category Data & Ethernet Cables
Description
These non-boot UTP patch cables are designed for network adapters, hubs, routers, switches, DSL/Cable modems, patch panels and other computer networking applications. Designed with a high-quality RJ-45 plug, these patch cables also feature 50 micron gold plated contacts for maximum signal transfer.
Type: Cat5e
Length: 5ft
Color: Blue
Type: Cat5e
Length: 5ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Hp Hewlett Packard, 907584-852 Battery (907584-852 BATTERY)
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- ADD-ON Addon N-Tron Ntsfp-Fx Compatible Taa Compliant 100Base-Fx Sfp (NTSFP-FX-AO)
- ILC Replacement for Sanyo Cr8.lhc (CR8.LHC SANYO)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- BESTLINK NETWARE Polarized Speaker Wire Spool 12AWG/2 CCA- 100Ft- Clear Jacket (203603)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE Inline DSL Filter (170802)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- Bestlink Netware Data & Ethernet Cables