Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Non Booted Cable- 4ft- White
Mfr # 100400WT
Zoro # G0283282
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100400WT
- Zoro # G0283282
- Country of Origin China
- Category Data & Ethernet Cables
Description
These non-boot UTP patch cables are designed for network adapters, hubs, routers, switches, DSL/Cable modems, patch panels and other computer networking applications. Designed with a high-quality RJ-45 plug, these patch cables also feature 50 micron gold plated contacts for maximum signal transfer. Type: Cat5e Length: 4ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha BTY-YTX20-LB-00 (YTX20L-BSGEL381)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- ILC Replacement for Skil 92940 (92940 SKIL)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-193-sw1 (RAM-VB-193-SW1 RAM MOUNTS)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- Bestlink Netware Data & Ethernet Cables