Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Booted Cable - 75ft-Red
Mfr # 100510RD
Zoro # G0310862
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100510RD
- Zoro # G0310862
- Country of Origin China
- Category Data & Ethernet Cables
Description
These Cat5e patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT5e patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: Cat5e Length: 75ft Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- HARMAN PROFESSIONAL SOLUTIONS CROWN 2x300W Power Amplifier (NXLI800-0-US)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Pink, 100pk (101301PK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- BESTLINK NETWARE Nylon Cable Tie 50lbs- 8", Black, 100pk (220103BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black (100358BK)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- Bestlink Netware Data & Ethernet Cables