Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Booted Cable- 35Ft- Black
Mfr # 100518BK
Zoro # G0309943
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100518BK
- Zoro # G0309943
- Country of Origin China
- Category Data & Ethernet Cables
Description
These Cat5e patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT5e patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: Cat5e Length: 35ft Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- BATTERY CLERK AJC® Power-Sonic PS6100F1 6V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS6100F1)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Yellow (100363YW)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax Cable- 1000Ft- Black CMR (202804)
- BESTLINK NETWARE Hinged Extendable Wall Mount Bracket, Max 13.5" Depth- 2U (102234)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 15ft- Black (100406BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- Bestlink Netware Data & Ethernet Cables