Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Booted Cable - 1ft-White
Mfr # 100501WT
Zoro # G0286466
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100501WT
- Zoro # G0286466
- Country of Origin China
- Category Data & Ethernet Cables
Description
These Cat5e patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT5e patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: Cat5e Length: 1ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- LEXAR microSDXC Memory Card, UHS-I U1 Class 10, 64 GB (LSDMI64GBBNL633)
- ILC Replacement for Burdick 146-0131-00 Battery Retrofit (146-0131-00 BATTERY RETROFIT BURDICK)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 0.5ft- Green (100816GN)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- Bestlink Netware Data & Ethernet Cables