Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E UTP Ethernet Network Booted Cable- 125Ft- Gray
Mfr # 100543GY
Zoro # G0280123
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100543GY
- Zoro # G0280123
- Country of Origin China
- Category Data & Ethernet Cables
Description
These Cat5e patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT5e patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications. Type: Cat5e Length: 125ft Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- BATTERY CLERK AJC Panasonic LC-R10BP1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-S-1-154669)
- BESTLINK NETWARE Polarized Speaker Wire Coil CCA 14AWG/2- 100ft- Clear Jacket (203611)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 2ft- Gray (100352GY)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/5- 500Ft (202874)
- BESTLINK NETWARE RG59 w/2x18AWG Power- 1000ft- White CM (202606)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Yellow (101000YW)
- Bestlink Netware Data & Ethernet Cables