Shop All Data & Ethernet Cables
Bestlink Netware
CAT5E Shielded Crossover Cable- 7Ft- Gray Wire/Green Boot
Mfr # 100625GY
Zoro # G0316697
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestlink Netware
- MFR # 100625GY
- Zoro # G0316697
- Country of Origin China
- Category Data & Ethernet Cables
Description
Shielded ethernet crossover cables are designed to directly connect two devices of the same type: two hosts or two switches to each other, such as computers and game machines. No more need for normal straight through patch cables which require a device to be connected to a network switch, hub or router before communicating with another device. A crossover cable simply switches the wires, allowing the devices to bypass switches and hubs. Type: Cat5e Length: 7ft Color: Gray Wire/Green Boot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for MMG YT4L-BS (MAX3952507)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue (100350BL)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- Bestlink Netware Data & Ethernet Cables