Shop All Data & Ethernet Cables
Bestlink Netware
CAT5e Plug Stranded 2-Prong 50 Micron, 100pk
Mfr # 101203
Zoro # G0292635
product price: $23.65
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Sulphite
- Length 1000 ft
- Height 7"
- Width 36"
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestlink Netware
- MFR # 101203
- Zoro # G0292635
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 1000 ft |
Height | 7" |
Width | 36" |
Details
Item - Data Cable | Art Paper Roll |
Jacket Material | Sulphite |
Features | Flame Retardant |
Recycled | No |
Application/Usage | Art |
Description
These RJ45 plugs allow you to complete your cable termination. The modular plug has gold plating on the contacts for a more reliable connection and protection against corrosion and aging. Cable Plug Type: Stranded Shielding: No Category: Cat5E # of Prongs: 2 # of Microns: 50 Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, Used with Mfr.No.DLR1020/DLR1060 (PMLN7140A)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue (100350BL)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Black (101005BK)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE Conductor Solid Security Wire 22/2- 1000Ft- Black (501301)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- Bestlink Netware Data & Ethernet Cables