Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 48', Width 30"
Mfr # B/FP1.5-30-48-5
Zoro # G2338780
product price: $30,264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,264.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Conveyor Drive Type Belt Drive
- Frame Material Aluminum
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-30-48-5
- Zoro # G2338780
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 30 in |
Overall Width | 30 in |
Overall Length | 48 ft |
Bed Depth | 12" |
Adjustable Height | 31 1/2" to 44 1/2" |
Axle Size | 7/16 in |
Maximum Length | 48 ft |
Width | 30" |
Overall Height | 31-1/2 in to 44-1/2 in |
Shaft Dia. | .438" |
Bed Length | 48' |
Retracted Length | 16 ft |
Bed Width | 30" |
Adjustable Height - Conveyors | Yes |
Minimum Length | 16 ft. |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 30 in Between Frame Width, 48 ft Overall Length, 30 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 24in. W (24X20X45A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR79)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- UNITED SALES Skatewheel Cover, Plastic, 2-7/32" Dia. (PSW1.93)
- Bestflex Skate Wheel Conveying