Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 48', Width 24"
Mfr # B/FP1.5-24-48-5
Zoro # G2338187
product price: $36,775.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$36,775.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-24-48-5
- Zoro # G2338187
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 24 in |
Overall Width | 24 in |
Overall Length | 48 ft |
Retracted Length | 16 ft |
Maximum Length | 48 ft |
Bed Width | 24" |
Adjustable Height | 31 1/2" to 44 1/2" |
Minimum Length | 16 ft. |
Adjustable Height - Conveyors | Yes |
Overall Height | 31-1/2 in to 44-1/2 in |
Width | 24" |
Axle Size | 7/16 in |
Shaft Dia. | .438" |
Bed Length | 48' |
Bed Depth | 12" |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 48 ft Overall Length, 24 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Mold-On Rubber Wheel - Axle Size 5/8" (CW-820-MOR 5/8)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 24in. W (24X20X45A)
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- OASIS MACHINERY Flexible Gravity Skatewheel Conveyor (T1732S)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- Bestflex Skate Wheel Conveying