Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 48', Width 18"
Mfr # B/FP1.5-18-48-5
Zoro # G3332570
product price: $34,037.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$34,037.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-18-48-5
- Zoro # G3332570
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 18 in |
Overall Width | 18 in |
Overall Length | 48 ft |
Overall Height | 31-1/2 in to 44-1/2 in |
Bed Length | 48' |
Bed Width | 18" |
Shaft Dia. | .438" |
Adjustable Height | 31 1/2" to 44 1/2" |
Adjustable Height - Conveyors | Yes |
Bed Depth | 12" |
Maximum Length | 48 ft |
Retracted Length | 16 ft |
Width | 18" |
Axle Size | 7/16 in |
Minimum Length | 16 ft. |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 48 ft Overall Length, 18 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot (168112)
- ZORO SELECT Skate Wheel Conveyor, 26-3/4" W Overall (55KR70)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- Bestflex Skate Wheel Conveying