Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 36', Width18"
Mfr # B/FP1.5-18-36-5
Zoro # G3332589
product price: $26,136.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$26,136.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Conveyor Drive Type Belt Drive
- Frame Material Aluminum
- Conveyor Frame Type Flexible
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-18-36-5
- Zoro # G3332589
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 18 in |
Overall Width | 18 in |
Overall Length | 36 ft |
Bed Length | 36' |
Axle Size | 7/16 in |
Adjustable Height - Conveyors | Yes |
Width | 18" |
Shaft Dia. | .438" |
Overall Height | 31-1/2 in to 44-1/2 in |
Maximum Length | 36 ft |
Minimum Length | 12 ft. |
Bed Depth | 12" |
Bed Width | 18" |
Retracted Length | 12 ft |
Adjustable Height | 31 1/2" to 44 1/2" |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 36 ft Overall Length, 18 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 3in, 500 lb (1VJD5)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE1801TFX9)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- ZORO SELECT Skate Wheel Conveyor, 26-3/4" W Overall (55KR70)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- Bestflex Skate Wheel Conveying