Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 36', Width 30"
Mfr # B/FP1.5-30-36-5
Zoro # G3332668
product price: $23,767.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$23,767.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-30-36-5
- Zoro # G3332668
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 30 in |
Overall Width | 30 in |
Overall Length | 36 ft |
Adjustable Height | 31 1/2" to 44 1/2" |
Maximum Length | 36 ft |
Bed Depth | 12" |
Bed Width | 30" |
Retracted Length | 12 ft |
Axle Size | 7/16 in |
Adjustable Height - Conveyors | Yes |
Bed Length | 36' |
Minimum Length | 12 ft. |
Width | 30" |
Overall Height | 31-1/2 in to 44-1/2 in |
Shaft Dia. | .438" |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 30 in Between Frame Width, 36 ft Overall Length, 30 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- Bestflex Skate Wheel Conveying