Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 36', Width 24"
Mfr # B/FP1.5-24-36-5
Zoro # G3332546
product price: $22,487.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$22,487.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Drive Type Belt Drive
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-24-36-5
- Zoro # G3332546
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 24 in |
Overall Width | 24 in |
Overall Length | 36 ft |
Minimum Length | 12 ft. |
Axle Size | 7/16 in |
Maximum Length | 36 ft |
Shaft Dia. | .438" |
Bed Length | 36' |
Width | 24" |
Bed Depth | 12" |
Adjustable Height - Conveyors | Yes |
Retracted Length | 12 ft |
Adjustable Height | 31 1/2" to 44 1/2" |
Bed Width | 24" |
Overall Height | 31-1/2 in to 44-1/2 in |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 36 ft Overall Length, 24 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- PARKER Buna N O-Ring, Vitrile (N92151)
- MAGLINER Detachable Plate, 12 in W, 1-1/2 in H (301645)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Nylon Skate Wheels - 175 Lbs. Per Foot (168110)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- Bestflex Skate Wheel Conveying