Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 24', Width 30"
Mfr # B/FP1.5-30-24-5
Zoro # G3332677
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$15,901.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Conveyor Drive Type Belt Drive
- Frame Material Aluminum
- Conveyor Frame Type Flexible
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestflex
- MFR # B/FP1.5-30-24-5
- Zoro # G3332677
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 30 in |
Overall Width | 30 in |
Overall Length | 24 ft |
Maximum Length | 24 ft |
Adjustable Height - Conveyors | Yes |
Retracted Length | 8 ft |
Width | 30" |
Shaft Dia. | .438" |
Bed Length | 24' |
Minimum Length | 8 ft. |
Bed Width | 30" |
Adjustable Height | 31 1/2" to 44 1/2" |
Axle Size | 7/16 in |
Bed Depth | 12" |
Overall Height | 31-1/2 in to 44-1/2 in |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 30 in Between Frame Width, 24 ft Overall Length, 30 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- Bestflex Skate Wheel Conveying