Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 24', Width 24"
Mfr # B/FP1.5-24-24-5
Zoro # G3332555
product price: $16,293.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$16,293.99
Free 30-Day Returns
Key Features
- Roller Material Steel
- Finish paint
- Bearings Precision
- Bed Depth 12"
- Shaft Dia. .438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-24-24-5
- Zoro # G3332555
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Bed Depth | 12" |
Shaft Dia. | .438" |
Width | 24" |
Adjustable Height | 31 1/2" to 44 1/2" |
Maximum Length | 24 ft |
Bed Width | 24" |
Bed Length | 24' |
Minimum Length | 8 ft. |
Roller Dia. | 1 1/2 in |
Between Frame Width | 24 in |
Overall Width | 24 in |
Overall Length | 24 ft |
Retracted Length | 8 ft |
Axle Size | 7/16 in |
Overall Height | 31-1/2 in to 44-1/2 in |
Adjustable Height - Conveyors | Yes |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 24 ft Overall Length, 24 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 24in. W (24X20X45A)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- Bestflex Skate Wheel Conveying