Shop All Skate Wheel Conveying
Bestflex
Conveyor, Bed Length 24', Width 18"
Mfr # B/FP1.5-18-24-5
Zoro # G3332598
product price: $18,035.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$18,035.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Conveyor Drive Type Belt Drive
- Frame Material Aluminum
- Conveyor Frame Type Flexible
- Frame Shape Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestflex
- MFR # B/FP1.5-18-24-5
- Zoro # G3332598
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Roller Dia. | 1 1/2 in |
Between Frame Width | 18 in |
Overall Width | 18 in |
Overall Length | 24 ft |
Bed Depth | 12" |
Width | 18" |
Bed Width | 18" |
Axle Size | 7/16 in |
Retracted Length | 8 ft |
Minimum Length | 8 ft. |
Adjustable Height - Conveyors | Yes |
Bed Length | 24' |
Overall Height | 31-1/2 in to 44-1/2 in |
Maximum Length | 24 ft |
Adjustable Height | 31 1/2" to 44 1/2" |
Shaft Dia. | .438" |
Description
Powered Roller Conveyor, Flexible Conveyor Frame Type, Flexible, 100 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 24 ft Overall Length, 18 in Overall Width, 1 1/2 in Roller Dia., Up to 5 in Roller Spacing, Aluminum Frame Material, Belt Drive Conveyor Drive Type, Drive Section Type, Light-Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- VESTIL Round Torsion Spring (37-146-005)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Nylon Skate Wheels - 175 Lbs. Per Foot (168110)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10G)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- Bestflex Skate Wheel Conveying